0 items

Nibco T-585-66-LF 600# Bronze Threaded Full Port Blowout-Proof Stem Ball Valve

NT58566LFNS

Valve Size

Starting at $75.95
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Dezincification resistant
  • Full port
  • Max temperature rating 300°F
  • Silicon Performance Bronze body
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Threaded end connections
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Vented ball

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-276, ASTM B-16, ASTM B-584
Collection
T-585-66-LF
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Silicon Bronze
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
NIB-SEAL® Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday