0 items

Nibco PFFP600 600# Press Female End 2-Piece Full Port Ball Valve

NPFFP600

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass trim
  • Conforms to MSS SP-110
  • Five-year warranty

SPECIFICATIONS

Collection
PFFP600
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
Material
Forged Brass
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday