NIBCO

8 in. Lever Handle for Butterfly Valve

Part #NT115110PP  |  Manufacturer Part #T115110 PP

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 8 in Butterfly Valve

Handle Material: Zinc Plated Steel

Handle Type: Lever

Length: 13-3/4 in