0 items

Nibco 8 in. Sway Brace Threaded Attachment

N825X

Length

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features a concentric attachment point which is critical to the performance of structural seismic connections
  • Permits secure non-friction connection without drilling or welding

SPECIFICATIONS

Length
1 in
Material
Carbon Steel
Width
1 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday