Nibco Brass Solder Check Valve

NSI3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass bonnet
  • Brass disc
  • Solder end connections
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 61-8
ASTM Specifications
ASTM B-124, ASTM B-584
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Length
3-9/100 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-8
Pressure Class
200#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Brass
Valve Size
1-1/4 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday