0 items

Nibco Brass Threaded Manual Balancing Valve

NT1810LF

Valve Size

Starting at $112.13
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 psi non-shock cold working pressure
  • Dezincification resistant
  • EPDM O-Ring
  • FLO-BOSS MLF
  • Maximum temperature rating 260°F at 150 psi
  • NPT Threaded Ends

SPECIFICATIONS

ANSI Specifications
ANSI B16.22
End Connection 1
Threaded
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
260
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday