0 items

Nibco 77 Series Bronze FIP Angle Supply Stop Valve

N77

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi CWP to 100° F
  • 125# class
  • Bronze angle stop
  • CSA B125 Approved and IAPMO Listed
  • Dezincification resistant
  • FNPT Thread
  • Maximum temperature 180° F

SPECIFICATIONS

CSA Certified
CSA B125
Collection
77 Series
End Connection 1
Female
End Connection 2
Female
End Connections
Female
Handle Material
Zinc
Handle Type
Wheel
IAPMO Listed
Yes
Material
Bronze
Maximum Pressure
125 psi
Maximum Temperature
180
Valve Seat Material
Buna-N
Valve Size
1/2 in
Valve Type
Stop & Waste Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday