2-1/2 in. Bronze FNPT Globe Valve

NT211B

Manufacturer Part #: NL2J00E

Valve Size

2-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 366°F/178°C
  • Screw-in bonnet
  • Renewable seat and disc
  • Integral seat
  • 200 psi/13.8 bar non-shock cold working pressure
  • Class 125 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-140, ASTM B-371, ASTM B-584, ASTM B-62
End Connection 2
FNPT
End Connections
FNPT
MSS Specifications
MSS SP-80
Maximum Pressure
200 psi CWP
Maximum Temperature
366
Valve Bonnet Type
Screw-in
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Seat Material
PTFE
Valve Type
Globe Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday