0 items

Nibco T-585-70-HC Bronze Full Port Threaded Ball Valve with Lever Handle

NT58570HC

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome plated brass ball, silicon bronze stem
  • Dezincification resistant
  • Full port
  • Hose cap and chain
  • Max temperature rating 400°F
  • Standard lever handle
  • Threaded NPT x 3/4" hose end connections with cap and chain
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

Collection
T-585-70-HC
End Connection 1
NPT
End Connection 2
Hose
End Connections
NPT x Hose
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-21/25 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
400
NSF Certified
No
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday