Nibco Bronze NPT Check Valve

NT413B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bronze swing check
  • Class 125 threaded end connections
  • FNPT Thread
  • Renewable bronze disc
  • Y-pattern

SPECIFICATIONS

ASTM Specifications
ASTM B-103, ASTM B-140, ASTM B-16, ASTM B-62, ASTM B-98
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-13/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Temperature
353
NSF Certified
No
Pressure Class
125#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
Bronze
Valve Size
1/4 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday