Nibco Bronze NPT Check Valve

NT473Y

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 psi/20.7 bar saturated steam to 421°F/216°C
  • 600 psi/41.4 bar non-shock cold working pressure
  • Bronze swing check
  • Class 300 threaded end connections
  • FNPT Thread
  • Renewable PTFE disc
  • Y-pattern

SPECIFICATIONS

ASTM Specifications
ASTM B-140, ASTM B-61
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
2-1/4 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Temperature
421
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Body Style
Swing
Valve Disc Material
PTFE
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday