Nibco Bronze NPT Check Valve

NT480YLF

Valve Size

Starting at $74.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 PSI CWP
  • Brass
  • Class 125 threaded end connections
  • FNPT Thread
  • In-line lift-type
  • NSF-61-G approved
  • PTFE resilient seat disc
  • Spring actuated
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliant
Yes
Material
Bronze
Pressure Class
250#
Valve Disc Material
PTFE
Valve Size
1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday