Nibco Bronze NPT Globe Valve

NT311Y

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 psi/13.8 bar non-shock cold working pressure
  • Angle valve
  • Class 125 threaded end connections
  • FNPT Thread
  • Integral seat
  • Renewable seat and disc
  • Screw-in bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-61, ASTM B-62, ASTM B-98
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Material
Malleable Iron
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Body Style
Threaded
Valve Bonnet Type
Screw-in
Valve Disc Material
PTFE
Valve Operator
Wheel Handle
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday