Nibco Bronze Solder Check Valve

NS480

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125# class
  • Dezincification resistant
  • In-line lift-type
  • Maximum temperature 180°F/82.2°C
  • Renewable seat and disc
  • Solder end connections
  • Spring actuated
  • Straight pattern
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 200 psi/14 bar non-shock cold working pressure

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM A-582, ASTM B-584
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Material
Bronze
Maximum Pressure
250 psi
Maximum Temperature
180
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Inline
Valve Disc Material
Buna-N
Valve Size
1/2 in
Valve Type
Check Valve
Width
1-19/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday