Nibco Bronze Sweat Stop & Waste Valve

N726CL

Manufacturer Part #: ND17008

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 125 psi CWP to 100° F
  • Bronze
  • CSA B125 Approved and IAPMO Listed
  • Dezincification resistant
  • Maximum temperature 180° F
  • Stop and waste
  • Sweat

SPECIFICATIONS

CSA Certified
CSA B125
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
GSA Approved
No
Material
Bronze
Maximum Pressure
125 psi
Valve Operator
Handwheel
Valve Size
3/4 in
Valve Type
Stop & Waste Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday