0 items

Nibco 2-Piece Threaded Silicon Bronze Conventional Port Ball Valve with Lever Handle

NT58080LF

Valve Size

Starting at $109.33
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conventional port
  • Dezincification resistant
  • Max temperature rating 300°F
  • Silicon Performance Bronze body, ball and stem
  • Standard lever handle, optional NIB-SEAL, Locking Lever, Memory Stop, Extended Lever, Round and Wing
  • Threaded end connections
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM B-16 Alloy C36000, ASTM B-283 Alloy C69300, ASTM B-371 Alloy C69300, ASTM B-584 Alloy C87600
Clean Bagged
No
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Handle Material
Carbon Steel
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
3-27/50 in
MSS Specifications
MSS SP-110
Material
Silicon Bronze
Maximum Pressure
600 psi
Maximum Temperature
300
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Conventional Port
Valve Seat Material
RPTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday