0 items

Nibco F-515-CS-F-66-FS Carbon Steel Flanged Fire Safe Ball Valve with Lever Handle

NF515CSF66FS

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Class 150 flanged end connections
  • Locking handle or manual gear operator
  • Mounting pad
  • Multiple V-ring packing
  • Split body, full port design
  • Valve pressure rating 285 psi 19.7 bar non-shock cold working pressure
  • Vented ball

SPECIFICATIONS

ANSI Specifications
ANSI B16.34, ANSI B16.5
ASME Specifications
ASME B16.34, ASME B16.5
Collection
F-515-CS-F-66-FS
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-25, MSS SP-72
Material
Carbon Steel
Maximum Pressure
285 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Carbon Filled PTFE
Valve Size
4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday