18 x 1-1/4 in. MPT Stainless Steel Balancing Flexible Hose Assembly
Coil-Connect® 18 x 1-1/4 in. MPT Stainless Steel Balancing Flexible Hose Assembly
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Threaded x Press Ends
Documents
Specifications
- Collection:
- Coil-Connect®
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 18 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Hose Assembly