24 x 1-1/2 in. MPT Stainless Steel Balancing Flexible Hose Assembly

You last purchased this on
 
NIBCO

Coil-Connect® 24 x 1-1/2 in. MPT Stainless Steel Balancing Flexible Hose Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

Coil-Connect® 24 x 1-1/2 in. MPT Stainless Steel Balancing Flexible Hose Assembly

  • Fast #
  • Part #NMT1950J24
  • Item #7237224
  • Manufacturer Part #RGC7001
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Threaded x Press Ends
  • Requires Certification

Documents


Specifications

Collection:
Coil-Connect®
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
24 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Hose Assembly