Nibco Coil-Connect® 36 in. MPT Stainless Steel Balancing Flexible Hose Assembly

N184036

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Threaded x Press Ends

SPECIFICATIONS

Collection
Coil-Connect®
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Length
36 in
Material
Stainless Steel
NSF Certified
No
Product Type
Hose Assembly
Type
Flex Hose

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday