Nibco Copper Crimp Ring in Black

NNP19

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use in new construction, repair, and remodel
  • Made in the USA
  • Manufactured to ASTM F 1807 standard
  • Maximum service temperature 200°F
  • Three different connection methods available - crimp, clamp, and sleeve

SPECIFICATIONS

ASTM Specifications
ASTM F-1807, ASTM F-877
CSA Certified
Yes
Fits Pipe Size
1/2 in
Material
Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday