0 items

Nibco Press System® FTG x Press 90 Degree Elbow

NPC6072LD

  • SIZE
  • PRICE

DESCRIPTION

  • Dezincification resistant
  • Operating pressure: 200 psi
  • Temperature range: -20° F to 250° F

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.51
ASTM Specifications
ASTM B-75
Application
Commercial, Residential
CSA Certified
Yes
Clean Bagged
No
Collection
Press System®
End Connection 1
FTG
End Connection 2
Press
End Connections
FTG x Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3 in
Fitting Size 2
3 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
-20
NSF Certified
Yes
NSF Specifications
NSF 372
Size
3 in
Type
Straight
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday