Nibco Copper x Spigot DWV Cast-C Soil Adapter

CCDWVSPA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Adapts DWV pipe to Cast Iron soil pipe
  • Cast copper alloy solder joint drainage fittings shall be in accordance with ASME B16.23
  • Dezincification resistant
  • Solder connections

SPECIFICATIONS

ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Spigot
End Connections
Copper x Spigot
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Cast Bronze

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday