Nibco CS-595-YX-66-EC Bronze Copper Stub Lever Handle Gas Ball Valve

NCS595YX66EC

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blowout-proof stem
  • Cleaned and bagged for medical gas
  • Dezincification resistant
  • Full port
  • Max temperature rating 400°F
  • Solder end connections
  • Stainless steel trim
  • Standard lever handle, optional NIB-SEAL
  • Valve pressure rating 200 psi 13.8 bar for medical gas
  • Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
Yes
Collection
CS-595-YX-66-EC
End Connection 1
Copper Stub
End Connection 2
Copper Stub
End Connections
Copper Stub
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
13-24/25 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi CWP
NSF Certified
No
Recommended Valve Application
Commercial
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Gas Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday