0 items

Nibco 4770 CTS Slip CPVC Ball Valve

N4770

Valve Size

Starting at $12.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 psi/10.3 bar non-shock cold working pressure to 73°F
  • Maximum service temperature 140°F
  • NSF/ANSI 61-G Certified
  • Not for use with compressed air or other gases
  • One-piece molded body
  • Socket ends per ASTM 2846

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-2846
Collection
4770
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
High Pressure
150
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Valve Body Style
1 piece
Valve Operator
Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday