0 items

Nibco Cup x Hose Boiler Drain

N72

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Buna-N seat
  • Cup to hose connections
  • Maximum temperature 180°F/82.2°C
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Valve pressure rating 125 psi to 100°F

SPECIFICATIONS

ASTM Specifications
ASTM B-16
CSA Certified
Yes
End Connection 1
Cup
End Connection 2
Hose
Length
3-1/16 in
Material
Cast Copper
Maximum Pressure
125 psi
Maximum Temperature
180
NSF Certified
No
Recommended Valve Application
Commercial, Residential, Water
UL Listed
No
Valve Disc Material
Buna-N
Valve Operator
Wheel Handle
Valve Seat Material
Buna-N
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday