Nibco Ductile Iron Grooved Check Valve

NG920WLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Grooved end connections
  • Maximum temperature 180°F/ 82°C
  • Renewable bronze discs
  • Spring actuated
  • To be installed between standard flat face flanges
  • Twin disc
  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C606
ASTM Specifications
ASTM A-536
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
High Pressure
250
Lead Law Compliant
Yes
Length
5-31/100 in
Material
Ductile Iron
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
250#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Grooved
Valve Disc Material
Bronze
Valve Seat Material
Buna-N
Valve Size
3 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday