0 items

Nibco Ductile Iron Lug Butterfly Valve

NLD30003

Valve Size

3 in
Starting at $347.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 225°F continuous and 250°F intermittent service
  • EPDM molded-in seat liner
  • Extended neck
  • Geometric drive
  • Lug style
  • Not recommended for steam service
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Stainless steel stem with copper bushings
  • Valve pressure rating 250 psi

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI 61-8
ASME Specifications
ASME Class 125
ASTM Specifications
ASTM A-536
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Height
10-77/100 in
IAPMO Listed
No
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
250 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61, NSF 61-8
Pressure Class
250#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum, Bronze
Valve Size
3 in
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday