Nibco Ductile Iron Resilient Wedge Gate Valve

NF607RWSLF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 psi/20.7 bar non-shock cold working pressure
  • Bolted bonnet
  • Outside screw and yoke
  • Resilient wedge

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B16.1, ANSI B16.1 Class 125
ASME Specifications
ASME B16.14
AWWA Specifications
AWWA C-550
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
Yes
Lead Law Compliant
Yes
Length
8 in
MSS Specifications
MSS SP-70
Material
Ductile Iron
Maximum Pressure
300 psi CWP
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
300#
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Stem
Pre-Grooved
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday