0 items

Nibco F-637-31 Ductile Iron Resilient Wedge Gate Valve

NF63731

Valve Size

Starting at $1127.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • 250 psi/17.2 bar non-shock cold working pressure
  • Bolted bonnet
  • Class 150 raised face flanged end connections
  • Ductile iron bronze mounted
  • Iron body bronze mounted (IBBM)
  • Line control valve
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B, ASTM A-395, ASTM B-584
Collection
F-637-31
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-128
Material
Ductile Iron
Maximum Pressure
285 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Metal
Valve Size
3 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday