NIBCO

Dura-Pex® 3/4 x 3/4 x 3/4 in. Polystyrene Tee

Part #NNPD11F  |  Manufacturer Part #PX00688G

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three different connection methods available - Crimp, Clamp, and Sleeve
  • For use in new construction, repair, and remodel
  • Manufactured to ASTM F 2159 standard
  • Made in the USA
  • Maximum service temperature 200°F

Specifications

ASTM Specifications: ASTM F-2159, ASTM F-877

CSA Certified: CSA B137.5

Collection: Dura-Pex®

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in x 3/4 in

Material: Plastic

Material Type: Polysulfone

Maximum Temperature: 200