NIBCO
F-510-CS-R-66-FS 2 in. Carbon Steel Flanged 150# Ball Valve
Part #NF510CSR66FSK | Item #459171 | Manufacturer Part #NG1040D
Valve Size:
2 inProduct Details
- Vented ball
- Mounting pad
- Blowout-proof stem
- Valve pressure rating 285 psi 19.7 bar non-shock cold working pressure
- Conventional port
- Fire safe
- Locking handle or manual gear operator
- Class 150 flanged end connections
Documents
Specifications
Collection: F-510-CS-R-66-FS
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Carbon Steel
Pressure Class: 150#
Type: NF510CSR66FSK
Valve Body Style: 1 piece
Valve Operator: Lever Handle
Valve Port Opening: Reduced Port
Valve Seat Material: Glass Filled PTFE
Valve Size: 2 in
Valve Stem: Non-rising