2-1/2 in. Cast Iron Full Port Flanged Gate Valve

You last purchased this on
 
NIBCO

F-617-O 2-1/2 in. Cast Iron Full Port Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-617-O 2-1/2 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF617OL
  • Item #32025
  • Manufacturer Part #NHA300E
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Outside screw and yoke
  • Solid wedge
  • Flanged cast iron gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, gas and other general utility services
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 125 flanged flat face end connections
  • Conforms to MSS SP-70
  • Iron body bronze mounted (IBBM)
  • Bolted bonnet
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-140, ASTM B-16, ASTM B-584, ASTM B-783
Application:
Cold Working Pressure
Collection:
F-617-O
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
8 in
Handle Material:
Cast Iron
Length:
7-1/2 in
MSS:
MSS SP-70
Material:
Cast Iron, Cast Copper
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#
Recommended Valve Application:
Commercial, Gas, Industrial, Steam, Water
Temperature Range:
Up to 450 Deg F
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Cast Copper
Valve Size:
2-1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
55 lb