20 in. Cast Iron Full Port Flanged Gate Valve

You last purchased this on
 
NIBCO

F-617-O 20 in. Cast Iron Full Port Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-617-O 20 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF617O20
  • Item #3469111
  • Manufacturer Part #NHA300W
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 150 psi/10.3 bar non-shock cold working pressure
  • Large diameter
  • 100 psi/6.9 bar saturated steam to 338°F/170°C
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Solid wedge
  • Iron body bronze mounted (IBBM)
  • Class 125 flanged end connections
  • Outside screw and yoke
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-61
Application:
Cold Working Pressure
Collection:
F-617-O
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
30 in
Handle Material:
Cast Iron
Length:
18 in
MSS:
MSS SP-70
Material:
Cast Iron, Copper Alloy
Maximum Temperature:
338
NSF Certified:
No
Origin:
Domestic
Pressure - High:
100, 150
Pressure Class:
125#
Recommended Valve Application:
Commercial, Gas, Industrial, Steam, Water
Temperature Range:
Up to 350 Deg F
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Copper Alloy
Valve Size:
20 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
2000 lb