5 in. Cast Iron Full Port Flanged Gate Valve
F-617-O 5 in. Cast Iron Full Port Flanged Gate Valve
Frequently Purchased Together
Product Details
- Outside screw and yoke
- Solid wedge
- Flanged cast iron gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, gas and other general utility services
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Class 125 flanged flat face end connections
- Conforms to MSS SP-70
- Iron body bronze mounted (IBBM)
- Bolted bonnet
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-140, ASTM B-16, ASTM B-584, ASTM B-783
- Application:
- Cold Working Pressure
- Collection:
- F-617-O
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 10-1/4 in
- Handle Material:
- Cast Iron
- Length:
- 10 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Cast Copper
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Gas, Industrial, Steam, Water
- Temperature Range:
- Up to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Copper
- Valve Size:
- 5 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 145 lb