2-1/2 in. Cast Iron Full Port Flanged Gate Valve
F-619 2-1/2 in. Cast Iron Full Port Flanged Gate Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bronze mounted
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- Solid wedge
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Bolted bonnet
- Class 125 flanged end connections
- Non-rising stem
- 200 psi/13.8 bar non-shock cold working pressure
- Conforms to MSS SP-70
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM B-16 C36000, ASTM B-584 C84400, ASTM B-783, ASTM F-467 C27000
- Application:
- Cold Working Pressure
- Collection:
- F-619
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 7 in
- Handle Material:
- Cast Iron
- Length:
- 7-1/2 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Copper Alloy
- Maximum Temperature:
- 232
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Commercial, Gas, HVAC, Industrial, Steam, Water
- Temperature Range:
- Up to 450 Deg F
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Copper Alloy
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 49 lb