6 in. Cast Iron Flanged Gate Valve
F-619 6 in. Cast Iron Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 200 psi/13.8 bar non-shock cold working pressure
- Bolted bonnet
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Non-rising stem
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM B-16, ASTM A-307
- Collection:
- F-619
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Cast Iron
- Length:
- 10-1/2 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Square Operating Nut
- Valve Seat Material:
- Solid Wedge, Copper Alloy
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 150.391 lb