F-619 4 in. Cast Iron Flanged Gate Valve

Part #NF619SON  |  Manufacturer Part #NHACS0H

Starting at
$ 838.80 EACH

Valve Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Bolted bonnet
  • Non-rising stem
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

Collection: F-619

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Valve Size: 4 in

Valve Type: Gate Valve