F-619-RWS 2-1/2 in. Flanged Ductile Iron Resilient Wedge Gate Valve

Part #NF619RWSLFL  |  Item #7052136  |  Manufacturer Part #NSBC05XE

Valve Size:

2-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 300 psi/20.7 bar non-shock cold working pressure
  • Maximum operating temperature of 160°F/71°C
  • Cast iron, resilient wedge, flanged, non-rising stem
  • Bolted bonnet
  • Fusion bonded epoxy coated body (NSF and FDA certified)
  • Flanged end connections

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.1]

ASTM Specifications: [ASTM A-536, ASTM B-584, ASTM D-2000]

AWWA Specifications: [AWWA C-509, AWWA C-515]

Coating: Epoxy

Collection: F-619-RWS

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: Ductile Iron

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 250#

Recommended Valve Application: Water

UL Listed: No

Valve Bonnet Type: Bolted

Valve Operator: Wheel Handle

Valve Port Opening: Full Port

Valve Size: 2-1/2 in

Valve Stem: Non-rising

Valve Type: Resilient Wedge Gate Valve