6 in. Flanged Ductile Iron 1 piece 250# Resilient Wedge Gate Valve
This product has been replaced by
Manufacturer Part #NSAC05K
F-619-RWS 6 in. Flanged Ductile Iron 1 piece 250# Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Metal seated
- Line control valve
- Iron body bronze mounted trim
- Class 125
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM B-584 Alloy C84400, ASTM B-783, ASTM F-467 Alloy C27000
- Coating:
- Fusion Bonded Epoxy
- Collection:
- F-619-RWS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- MSS:
- MSS SP-70
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 250#
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve