4 in. Ductile Iron Flanged Gate Valve
F-637-33 4 in. Ductile Iron Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 250 psi/17.2 bar non-shock cold working pressure
- Outside screw and yoke
- 150 psi/10.3 bar saturated steam to 366°F/185°C
- Class 150 raised face flanged end connections
- Stainless steel trim
- Bolted bonnet
Specifications
- ANSI:
- ANSI 61, ANSI 61-8, ANSI 372
- ASTM:
- ASTM A-126 Class B, ASTM A-276, ASTM A-351
- Collection:
- F-637-33
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Iron
- Length:
- 9 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 61-8, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Solid Wedge, Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Gate Valve
- Weight:
- 106.521 lb