Nibco F-637-33 Ductile Iron Full Port Flanged Gate Valve

NF63733

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • 250 psi/17.2 bar non-shock cold working pressure
  • Bolted bonnet
  • Class 150 raised face flanged end connections
  • Outside screw and yoke
  • Stainless steel trim

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM A-276, ASTM A-351, ASTM A-395, ASTM A-536
Collection
F-637-33
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-128
Material
Ductile Iron
Maximum Pressure
150 psi
Maximum Temperature
366
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No
Valve Body Style
OS&Y
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Stainless Steel
Valve Size
2-1/2 in
Valve Type
Gate Valve
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday