Nibco F-667-O Cast Iron Full Port Flanged Gate Valve

NF667O

Valve Size

Starting at $1537.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 psi/17.2 bar saturated steam to 406°F/207°C
  • 500 psi/34.5 bar non-shock cold working pressure
  • Bolted bonnet
  • Class 250 flanged end connections
  • Iron body bronze mounted (IBBM)
  • Line control valve
  • Metal seated
  • Outside screw and yoke
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B, ASTM B-16 Alloy C36000, ASTM B-584 Alloy C84400, ASTM B-783
Collection
F-667-O
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Length
8-1/2 in
MSS Specifications
MSS SP-70
Material
Cast Iron
Maximum Pressure
500 psi
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Metal
Valve Size
2 in
Valve Stem
Rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday