Nibco F-669 Cast Iron Full Port Flanged Gate Valve

NF669

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 psi/17.2 bar saturated steam to 406°F/207°C
  • 500 psi/34.5 bar non-shock cold working pressure
  • Bolted bonnet
  • Class 250 flanged end connections
  • Iron body bronze mounted (IBBM)
  • Line control valve
  • Metal seated
  • Non-rising stem
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-16, ASTM B-584, ASTM B-783, ASTM F-467
Collection
F-669
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-70
Material
Cast Iron
Maximum Pressure
500 psi
Maximum Temperature
232
NSF Certified
No
Pressure Class
250#
Schedule Class
Class 250
UL Listed
No
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Bronze
Valve Size
2-1/2 in
Valve Stem
Non-rising
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday