NIBCO

F-718-B 2 in. Cast Iron Flanged Globe Valve

Part #NF718BK  |  Manufacturer Part #NHC300D

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast iron bronze mounted
  • Metal seated
  • Modulating valve
  • Class 125 flanged end connections
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • 200 psi/13.8 bar non-shock cold working pressure
  • Iron body, bronze mounted trim (IBBM)
  • Bolted bonnet
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

Collection: F-718-B

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Type: NF718BK

Valve Bonnet Type: Bolted

Valve Disc Material: Cast Iron

Valve Operator: Wheel Handle

Valve Size: 2 in

Valve Type: Globe Valve