2 in. Cast Iron Flanged Globe Valve
F-718-N 2 in. Cast Iron Flanged Globe Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Class 125 flanged end connections
- Modulating valve
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- 200 psi/13.8 bar non-shock cold working pressure
- All iron trim
- Cast iron bronze mounted
- Metal seated
- Conforms to MSS SP-85
- Renewable seat and disc
Specifications
- ASTM:
- ASTM A-108, ASTM A-126 Class B, ASTM A-307, ASTM A-563, ASTM B-16, ASTM B-783
- Collection:
- F-718-N
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 7 in
- Handle Material:
- Cast Iron
- Length:
- 8 in
- MSS:
- MSS SP-85
- Material:
- Cast Iron, Steel
- Maximum Temperature:
- 450
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Cold Water, Steam
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Cast Iron
- Valve Size:
- 2 in
- Valve Type:
- Globe Valve