F-737-A 2-1/2 in. Cast Iron Flanged Non-rising Valve Stem Globe Valve

Part #NF737AL  |  Item #2444502  |  Manufacturer Part #NHC801E

$ 1,213.00 EACH
(Pricing is for 2-1/2 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable iron body and bonnet
  • FLO-BOSS MF
  • Multi-turn balancing
  • 240 psi non-shock cold working pressure
  • Maximum temperature rating 250°F at 175 psi
  • EPDM elastomeric coated disc
  • Integral internal memory stop
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

Specifications

ASME Specifications: ASME B16.1

AWWA Specifications: AWWA C-606

Collection: F-737-A

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 11 in

Material: Cast Iron

Maximum Pressure: 240 psi

Maximum Temperature: 250

Pressure Class: 125#

Valve Body Style: 1 piece

Valve Disc Material: Cast Iron

Valve Operator: Wheel Handle

Valve Seat Material: EPDM

Valve Size: 2-1/2 in

Valve Stem: Non-rising

Valve Type: Globe Valve