NIBCO
F-737-A 6 in. Cast Iron Flanged Non-rising Valve Stem Globe Valve
Part #NF737AU | Item #2444506 | Manufacturer Part #NHC801K
Valve Size
Product Details
- Cast iron flanged body
- FLO-BOSS MF
- Multi-turn
- Class 125 flanged balancing valve
- 240 psi non-shock cold working pressure
- Maximum temperature rating 250°F at 175 psi
- EPDM elastomeric coated disc
- Integral internal memory stop
- Durable iron body and bonnet
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Documents
Specifications
ASME Specifications: ASME B16.1
Collection: F-737-A
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Iron
Maximum Pressure: 240 psi
Valve Body Style: 1 piece
Valve Disc Material: Cast Iron
Valve Operator: Wheel Handle
Valve Seat Material: EPDM
Valve Size: 6 in
Valve Stem: Non-rising
Valve Type: Globe Valve