Nibco F-768-B Cast Iron Flanged Globe Valve

NF768B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 250 psi/17.2 bar saturated steam to 406°F/207°C
  • 500 psi/34.5 bar non-shock cold working pressure
  • Bolted bonnet
  • Cast iron
  • Class 250 flanged end connections
  • Flanged
  • Metal seated
  • Modulating valve
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

Collection
F-768-B
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
MSS Specifications
MSS SP-85
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
406
Pressure Class
250#
Valve Bonnet Type
Bolted
Valve Disc Material
Cast Iron
Valve Operator
Wheel Handle
Valve Seat Material
Metal
Valve Size
3 in
Valve Type
Globe Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday