Nibco F-910-B Cast Iron Flanged Check Valve

NF910B

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast iron flanged body
  • Class 125
  • Ductile Iron fitting
  • Metal seated
  • Silent check valve
  • Spring Loaded

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584
Collection
F-910-B
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
MSS Specifications
MSS SP-125
Material
Cast Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Disc Material
Bronze
Valve Seat Material
Bronze
Valve Size
2-1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday